FLEXION

FLEXION Swivel coupling straight SRS10-S38

  • ERIKS:11687459
Image 1
Image 2
Image 1
Image 2
Save to list

€387.36/ pieceexcl. VAT

€468.71incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SRS10
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
38S - M52x2.0
Connection 2
Cutting ring connection
Connection size 2
38S - M52x2.0
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
32
G
M 52x2
L1
47 mm
L2
92 mm
L3
15 mm
S1
60 mm
S2
55 mm
S3
65 mm
I1
31 mm
I2
76 mm