




€323.76/ pieceexcl. VAT
€391.75incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SRS10 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 30S - M42x2.0 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 25 |
G | M 42x2 |
L1 | 44 mm |
L2 | 89 mm |
L3 | 15 mm |
S1 | 60 mm |
S2 | 55 mm |
S3 | 50 mm |
I1 | 30.5 mm |
I2 | 75.5 mm |