FLEXION

FLEXION Swivel coupling straight SR8-S08

  • ERIKS:11687438
Image 1
Image 2
Image 1
Image 2
Save to list

€189.60/ pieceexcl. VAT

€229.42incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR8
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
8S - M16x1.5
Connection 2
Cutting ring connection
Connection size 2
8S - M16x1.5
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
6
G
M 16x1.5
L1
61 mm
L2
47 mm
S1
22 mm
S2
17 mm