FLEXION

FLEXION Swivel coupling straight SR8-S06

  • ERIKS:11687437
Image 1
Image 2
Image 1
Image 2
Save to list

€179.88/ pieceexcl. VAT

€217.65incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR8
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
6S - M14x1.5
Connection 2
Cutting ring connection
Connection size 2
6S - M14x1.5
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
4
G
M 14x1.5
L1
61 mm
L2
47 mm
S1
22 mm
S2
17 mm