FLEXION

FLEXION Swivel coupling straight SR7-L10

  • ERIKS:11687431
Image 1
Image 2
Image 1
Image 2
Save to list

€185.64/ pieceexcl. VAT

€224.62incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR7
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
10L - M16x1.5
Connection 2
Cutting ring connection
Connection size 2
10L - M16x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
7
G
M 16x1.5
L1
71 mm
L2
57 mm
S1
30 mm
S2
19 mm