FLEXION

FLEXION Swivel coupling straight SR5-B12-L18

  • ERIKS:11687421
Image 1
Image 2
Image 1
Image 2
Save to list

€208.80/ pieceexcl. VAT

€252.65incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR5
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
3/4" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
18L - M26x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
15
G
G3/4
L1
90 mm
L2
66.5 mm
S1
41 mm
S2
36 mm
d
32 mm
i
16 mm