FLEXION

FLEXION Swivel coupling straight SR43-B04

  • ERIKS:14842839
Image 1
Image 2
Image 1
Image 2
Save to list

€200.88/ pieceexcl. VAT

€243.06incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR43
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
Internal thread
Connection size 1
1/4" BSP cyl.
Connection 2
Internal thread
Connection size 2
1/4" BSP cyl.
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
8
G1
G1/4
G2
G1/4 mm
L1
89.5 mm
L2
88.5 mm
S1
27 mm
S2
24 mm