




€381.84/ pieceexcl. VAT
€462.03incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR42 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 250 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 30 |
G1 | G1.1/2 |
G2 | G1.1/2 mm |
L1 | 168.5 mm |
L2 | 146.5 mm |
S1 | 65 mm |
S2 | 55 mm |