FLEXION

FLEXION Swivel coupling straight SR4-M48-S38

  • ERIKS:14842952
Image 1
Image 2
Image 1
Image 2
Save to list

€327.24/ pieceexcl. VAT

€395.96incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR4
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 48x2
Connection 2
Cutting ring connection
Connection size 2
38S - M52x2.0
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
30
G1
M 48x2
L1
114 mm
L2
76 mm
S1
60 mm
S2
55 mm
d
55 mm
i
22 mm