FLEXION

FLEXION Swivel coupling straight SR4-M27-S20

  • ERIKS:11687415
Image 1
Image 2
Image 1
Image 2
Save to list

€207.72/ pieceexcl. VAT

€251.34incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR4
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 27x2
Connection 2
Cutting ring connection
Connection size 2
20S - M30x2.0
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
16
G1
M 27x2
L1
92 mm
L2
66.5 mm
S1
41 mm
S2
36 mm
d
32 mm
i
16 mm