




€183.60/ pieceexcl. VAT
€222.16incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR4 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | M 18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 7 |
G1 | M 18x1.5 |
L1 | 72 mm |
L2 | 52.5 mm |
S1 | 30 mm |
S2 | 22 mm |
d | 24 mm |
i | 12 mm |