




€289.32/ pieceexcl. VAT
€350.08incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR36 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 25S |
DN | 16 |
G1 | G3/4 |
G2 | M 36x2 mm |
L1 | 88 mm |
L2 | 100 mm |
L3 | 116 mm |
S1 | 46 mm |
S2 | 36 mm |