FLEXION

FLEXION Swivel coupling straight SR36-B08-S14

  • ERIKS:14842901
Image 1
Image 2
Image 1
Image 2
Save to list

€210.60/ pieceexcl. VAT

€254.83incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR36
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1/2" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
14S - M22x1.5
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
AD
14S
DN
10
G1
G1/2
G2
M 22x1.5 mm
L1
65.5 mm
L2
73.5 mm
L3
87.5 mm
S1
32 mm
S2
24 mm