




€204.12/ pieceexcl. VAT
€246.99incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR36 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 12S |
DN | 7 |
G1 | G3/8 |
G2 | M 20x1.5 mm |
L1 | 63 mm |
L2 | 70.5 mm |
L3 | 82.5 mm |
S1 | 24 mm |
S2 | 24 mm |