




€191.64/ pieceexcl. VAT
€231.88incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR36 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Cutting ring connection |
Connection size 2 | 6S - M14x1.5 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 6S |
DN | 4 |
G1 | G1/4 |
G2 | M 14x1.5 mm |
L1 | 65.5 mm |
L2 | 72.5 mm |
L3 | 84.5 mm |
S1 | 27 mm |
S2 | 19 mm |