FLEXION

FLEXION Swivel coupling straight SR35-B08-L18

  • ERIKS:14842892
Image 1
Image 2
Image 1
Image 2
Save to list

€225.72/ pieceexcl. VAT

€273.12incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR35
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1/2" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
18L - M26x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
AD
18L
DN
10
G1
G1/2
G2
M 26x1.5 mm
L1
64 mm
L2
71.5 mm
L3
85.5 mm
S1
32 mm
S2
27 mm