




€220.20/ pieceexcl. VAT
€266.44incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SR33 |
Execution | Straight |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
AD | 12L |
DN | 10 |
G1 | M 18x1.5 |
L1 | 67 mm |
L2 | 81 mm |
S1 | 32 mm |
S2 | 22 mm |