FLEXION

FLEXION Swivel coupling straight SR3-B04-S08

  • ERIKS:11687387
Image 1
Image 2
Image 1
Image 2
Save to list

€179.64/ pieceexcl. VAT

€217.36incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR3
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1/4" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
8S - M16x1.5
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
6
G
G1/4
L1
61 mm
L2
42 mm
S1
22 mm
S2
17 mm
d
19 mm
i
12 mm