FLEXION

FLEXION Swivel coupling straight SR21-B06

  • ERIKS:11592560
Image 1
Image 2
Image 1
Image 2
Save to list

€177.48/ pieceexcl. VAT

€214.75incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SR21
Execution
Straight
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
3/8" BSP cyl.
Connection 2
Internal thread
Connection size 2
3/8" BSP cyl.
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
7
G1
G3/8
G2
G3/8 mm
L1
76 mm
L2
64 mm
S1
30 mm
S2
27 mm