FLEXION

FLEXION Swivel coupling elbow SHS18-S16

  • ERIKS:11687499
Image 1
Image 2
Image 1
Image 2
Save to list

€257.40/ pieceexcl. VAT

€311.45incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SHS18
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
16S - M24x1.5
Connection 2
Cutting ring connection
Connection size 2
16S - M24x1.5
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
10
G
M 24x1.5
L1
26 mm
L2
33 mm
L3
5 mm
L4
49 mm
S1
30 mm
S2
30 mm
S3
32 mm
I1
17.5 mm
I2
24.5 mm