FLEXION

FLEXION Swivel coupling elbow SHS17-L06

  • ERIKS:11687492
Image 1
Image 2
Image 1
Image 2
Save to list

€220.92/ pieceexcl. VAT

€267.31incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SHS17
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
6L - M12x1.5
Connection 2
Cutting ring connection
Connection size 2
6L - M12x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
4
G
M 12x1.5
L1
23 mm
L2
20 mm
L3
5 mm
L4
39 mm
S1
22 mm
S2
20 mm
S3
17 mm
I1
16 mm
I2
13 mm