FLEXION

FLEXION Swivel coupling elbow SH49-M26-L18

  • ERIKS:14842851
Image 1
Image 2
Image 1
Image 2
Save to list

€124.92/ pieceexcl. VAT

€151.15incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH49
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 26x1.5
Connection 2
Cutting ring connection
Connection size 2
18L - M26x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
12
G1
M 22x1.5
G2
M 26x1.5 mm
A
73 mm
B
48 mm
C
52 mm
D
32 mm
E
14 mm
SW
32 mm
VK
40 mm