FLEXION

FLEXION Swivel coupling elbow SH49-M16-L10

  • ERIKS:14842845
Image 1
Image 2
Image 1
Image 2
Save to list

€93.60/ pieceexcl. VAT

€113.26incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH49
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 16x1.5
Connection 2
Cutting ring connection
Connection size 2
10L - M16x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
8
G1
M 16x1.5
G2
M 16x1.5 mm
A
58 mm
B
37.5 mm
C
44 mm
D
28 mm
E
12 mm
SW
24 mm
VK
32 mm