




€96.24/ pieceexcl. VAT
€116.45incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH32 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6S - M14x1.5 |
Seal material | NBR |
Max. operating pressure | 400 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 4 |
G1 | M 14x1.5 |
A | 51 mm |
B | 33 mm |
C | 39 mm |
D | 25.5 mm |
E | 12 mm |
SW | 19 mm |
VK | 27 mm |