




€127.08/ pieceexcl. VAT
€153.77incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH31 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 19 |
G1 | M 30x2 |
A | 86.5 mm |
B | 54 mm |
C | 69 mm |
D | 41.5 mm |
E | 14 mm |
SW | 41 mm |
VK | 55 mm |