FLEXION

FLEXION Swivel coupling elbow SH31-L18

  • ERIKS:14843069
Image 1
Image 2
Image 1
Image 2
Save to list

€117.60/ pieceexcl. VAT

€142.30incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH31
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Cutting ring connection
Connection size 1
18L - M26x1.5
Connection 2
Cutting ring connection
Connection size 2
18L - M26x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
15
G1
M 26x1.5
A
73.5 mm
B
46 mm
C
57 mm
D
34.5 mm
E
12 mm
SW
36 mm
VK
45 mm