FLEXION

FLEXION Swivel coupling elbow SH30-B20-S30

  • ERIKS:14843062
Image 1
Image 2
Image 1
Image 2
Save to list

€137.16/ pieceexcl. VAT

€165.96incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH30
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1.1/4" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
30S - M42x2.0
Seal material
NBR
Max. operating pressure
250 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
24
G1
G1.1/4
G2
M 42x2 mm
A
110.5 mm
B
71 mm
C
85 mm
D
52 mm
E
20 mm
SW
50 mm
VK
65 mm