




€151.92/ pieceexcl. VAT
€183.82incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH29 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | Cutting ring connection |
Connection size 2 | 35L - M45x2.0 |
Seal material | NBR |
Max. operating pressure | 250 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 24 |
G1 | G1.1/4 |
G2 | M 45x2 mm |
A | 110.5 mm |
B | 71 mm |
C | 80 mm |
D | 48 mm |
E | 20 mm |
SW | 50 mm |
VK | 65 mm |