FLEXION

FLEXION Swivel coupling elbow SH28-M12-S06

  • ERIKS:14843029
Image 1
Image 2
Image 1
Image 2
Save to list

€97.80/ pieceexcl. VAT

€118.34incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH28
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 12x1.5
Connection 2
Cutting ring connection
Connection size 2
6S - M14x1.5
Seal material
NBR
Max. operating pressure
400 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
4
G1
M 12x1.5
G2
M 14x1.5 mm
A
51.5 mm
B
34 mm
C
39 mm
D
25.5 mm
E
12 mm
SW
19 mm
VK
27 mm