




€129.96/ pieceexcl. VAT
€157.25incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH27 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | M 26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 16 |
G1 | M 26x1.5 |
G2 | M 30x2 mm |
A | 78.5 mm |
B | 51 mm |
C | 59 mm |
D | 36.5 mm |
E | 16 mm |
SW | 36 mm |
VK | 45 mm |