FLEXION

FLEXION Swivel coupling elbow SH26-B32

  • ERIKS:14843013
Image 1
Image 2
Image 1
Image 2
Save to list

€631.68/ pieceexcl. VAT

€764.33incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH26
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Internal thread
Connection size 1
2" BSP cyl.
Connection 2
Internal thread
Connection size 2
2" BSP cyl.
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
32
G1
G2
G2
G2 mm
A
137 mm
B
83 mm
C
107 mm
D
67 mm
SW
70 mm
VK
80 mm