FLEXION

FLEXION Swivel coupling elbow SH26-B20

  • ERIKS:14843011
Image 1
Image 2
Image 1
Image 2
Save to list

€543.96/ pieceexcl. VAT

€658.19incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH26
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Internal thread
Connection size 1
1.1/4" BSP cyl.
Connection 2
Internal thread
Connection size 2
1.1/4" BSP cyl.
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
32
G1
G1.1/4
G2
G1.1/4 mm
A
132 mm
B
78 mm
C
100 mm
D
60 mm
SW
55 mm
VK
80 mm