




€404.16/ pieceexcl. VAT
€489.03incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH26 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Internal thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 400 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 22.5 |
G1 | G1 |
G2 | G1 mm |
A | 116 mm |
B | 68 mm |
C | 86 mm |
D | 51 mm |
SW | 41 mm |
VK | 70 mm |