FLEXION

FLEXION Swivel coupling elbow SH26-B12

  • ERIKS:14843009
Image 1
Image 2
Image 1
Image 2
Save to list

€307.68/ pieceexcl. VAT

€372.29incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH26
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Internal thread
Connection size 1
3/4" BSP cyl.
Connection 2
Internal thread
Connection size 2
3/4" BSP cyl.
Seal material
NBR
Max. operating pressure
400 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
16
G1
G3/4
G2
G3/4 mm
A
91.5 mm
B
57 mm
C
65 mm
D
40 mm
SW
32 mm
VK
50 mm