




€253.32/ pieceexcl. VAT
€306.52incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH26 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Internal thread |
Connection size 1 | 5/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 5/8" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 400 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 16 |
G1 | G5/8 |
G2 | G5/8 mm |
A | 91.5 mm |
B | 57 mm |
C | 65 mm |
D | 40 mm |
SW | 32 mm |
VK | 50 mm |