FLEXION

FLEXION Swivel coupling elbow SH26-B08

  • ERIKS:14843007
Image 1
Image 2
Image 1
Image 2
Save to list

€228.24/ pieceexcl. VAT

€276.17incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH26
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
Internal thread
Connection size 1
1/2" BSP cyl.
Connection 2
Internal thread
Connection size 2
1/2" BSP cyl.
Seal material
NBR
Max. operating pressure
400 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
11
G1
G1/2
G2
G1/2 mm
A
70 mm
B
43 mm
C
53 mm
D
33 mm
SW
27 mm
VK
40 mm