




€394.44/ pieceexcl. VAT
€477.27incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH25 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 16 |
G | M 30x2 |
L1 | 50 mm |
L2 | 37 mm |
L3 | 76 mm |
S1 | 45 mm |
S2 | 40 mm |
I1 | 39.5 mm |
I2 | 26.5 mm |