FLEXION

FLEXION Swivel coupling elbow SH2-B24

  • ERIKS:11592589
Image 1
Image 2
Image 1
Image 2
Save to list

€468.48/ pieceexcl. VAT

€566.86incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH2
Execution
Right-angled
Material
Steel, galvanized
Connection 1
Internal thread
Connection size 1
1.1/2" BSP cyl.
Connection 2
Internal thread
Connection size 2
1.1/2" BSP cyl.
Seal material
NBR
Max. operating pressure
280 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil or water