FLEXION

FLEXION Swivel coupling elbow SH14-B24-L42

  • ERIKS:14842986
Image 1
Image 2
Image 1
Image 2
Save to list

€399.12/ pieceexcl. VAT

€482.94incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH14
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1.1/2" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
42L - M52x2.0
Seal material
NBR
Max. operating pressure
250 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
32
G
G1.1/2
L2
45 mm
S1
60 mm
S2
60 mm
d
55 mm
i
22 mm
I2
34 mm
I3
83.5 mm