FLEXION

FLEXION Swivel coupling elbow SH14-B20-L35

  • ERIKS:14842985
Image 1
Image 2
Image 1
Image 2
Save to list

€355.68/ pieceexcl. VAT

€430.37incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH14
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1.1/4" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
35L - M45x2.0
Seal material
NBR
Max. operating pressure
250 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
25
G
G1.1/4
L2
45 mm
S1
60 mm
S2
60 mm
d
50 mm
i
20 mm
I2
34.5 mm
I3
88 mm