




€251.28/ pieceexcl. VAT
€304.05incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH14 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Seal material | NBR |
Max. operating pressure | 350 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 20 |
G | G3/4 |
L2 | 38 mm |
S1 | 41 mm |
S2 | 40 mm |
d | 32 mm |
i | 16 mm |
I2 | 30.5 mm |
I3 | 70.5 mm |