FLEXION

FLEXION Swivel coupling elbow SH14-B06-L10

  • ERIKS:11687474
Image 1
Image 2
Image 1
Image 2
Save to list

€221.16/ pieceexcl. VAT

€267.60incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH14
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
3/8" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
10L - M16x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
7
G
G3/8
L2
29 mm
S1
30 mm
S2
23 mm
d
22 mm
i
12 mm
I2
22 mm
I3
51 mm