FLEXION

FLEXION Swivel coupling elbow SH13-M22-L15

  • ERIKS:14842967
Image 1
Image 2
Image 1
Image 2
Save to list

€236.88/ pieceexcl. VAT

€286.62incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH13
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 22x1.5
Connection 2
Cutting ring connection
Connection size 2
15L - M22x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
10
G
M 22x1.5
L2
29 mm
S1
30 mm
S2
23 mm
d
27 mm
i
14 mm
I2
22 mm
I3
48 mm