FLEXION

FLEXION Swivel coupling elbow SH12-M33-S25

  • ERIKS:11687469
Image 1
Image 2
Image 1
Image 2
Save to list

€298.44/ pieceexcl. VAT

€361.11incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH12
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 33x2
Connection 2
Cutting ring connection
Connection size 2
25S - M36x2.0
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
18
G
M 33x2
L2
42 mm
S1
41 mm
S2
40 mm
d
40 mm
i
18 mm
I2
30 mm
I3
65 mm