




€230.04/ pieceexcl. VAT
€278.35incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH12 |
Execution | Right-angled |
Material | Carbon steel, zinc/nickel-plated |
Connection 1 | External thread |
Connection size 1 | M 18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Seal material | NBR |
Max. operating pressure | 420 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil |
DN | 7 |
G | M 18x1.5 |
L2 | 29 mm |
S1 | 30 mm |
S2 | 23 mm |
d | 24 mm |
i | 12 mm |
I2 | 21.5 mm |
I3 | 51 mm |