FLEXION

FLEXION Swivel coupling elbow SH11-B04-S08

  • ERIKS:11687461
Image 1
Image 2
Image 1
Image 2
Save to list

€221.52/ pieceexcl. VAT

€268.04incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH11
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1/4" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
8S - M16x1.5
Seal material
NBR
Max. operating pressure
420 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
6
G
G1/4
L2
24 mm
S1
22 mm
S2
20 mm
d
19 mm
i
12 mm
I2
17 mm
I3
39.5 mm