




€442.26/ pieceexcl. VAT
€535.13incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH1 |
Execution | Right-angled |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 280 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil or water |