




€29.48/ pieceexcl. VAT
€35.67incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-FFS |
Manufacturer ID | CAP-32FFS |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 2"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |