




€16.46/ pieceexcl. VAT
€19.92incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-FFS |
Manufacturer ID | CAP-15FFS |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.7/16"-12 UN(ORFS) |
Maximum operating pressure in bar | 413 bar |