




€6.12/ pieceexcl. VAT
€7.41incl. VAT
74 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-FFS |
Manufacturer ID | CAP-06FFS |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Maximum operating pressure in bar | 413 bar |